Shoe blue/white CP 4400 ESD, S1 XB 36

Article no.: 092494 36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S1
    Material of protective toe-cap Composite
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristics Vario® damping
    Characteristic of the sole Rebound sole
    Manufacturer's designation Shoe CP 4400 ESD S1 SRC XB
    EU shoe size 36
    Colour blue/black
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092494 36
    EAN / GTIN 4044348693018
    Manufacturer number CP4400ESDXB36P

    Description

    Version:

    Modern safety shoe from the Competition series with trainer look and mesh textile and heel strap. Particularly high wearing comfort thanks to the VARIO® REBOUND technology and seamless shoe design.
    • Breathable functional lining.
    • TPU outer sole Competition, black.
    • ERGO-SOFT ESD comfort mid-sole inlay.
    • Protection against electrostatic discharge (ESD).

    Standard:

    EN ISO 20345:2011 S1 SRC

    Note:

    Standard version NB, see No. 092493.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart