Lace-up boot, black ELECTRICAL BIS, SB, EU shoe size: 43

Article no.: 092424 43
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: SB
  • Material of protective toe-cap: Komposit
  • Puncture resistance: Tekstil

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class SB
Material of protective toe-cap Komposit
Puncture resistance Tekstil
EU shoe size 43
Type of product Safety boots

Identification numbers & Classifications

Article number 092424 43
EAN / GTIN 8023796359093
Manufacturer number 26400-003-43

Description

Version:

ELECTRICAL BIS safety boots for electricians.
  • Artificial and breathable upper material.
  • Inner lining made of 100% polyamide, breathable, water-repellent, abrasion-resistant.
  • Perforated thermo-formed and anatomically-compatible insole made of EVA and nitrile, breathable.
  • Outer sole PU/TPU with high electrical resistance.
  • 100 % metal-free.
  • Width 11.

Standard:

EN ISO 20345:2022 SB E PS CI HI WRU HRO. EN ISO 20344:2011. ASTM F2412-18.

Note:

ELECTRICAL BIS safety shoes can only be used as a secondary protection!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart