Shoe, black ELECTRIC, SB 43

Article no.: 092423 43
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: SB
  • Material of protective toe-cap: Komposit
  • Puncture resistance: Tekstil
  • Characteristics: resistant to fuel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Protection class SB
    Material of protective toe-cap Komposit
    Puncture resistance Tekstil
    Characteristics resistant to fuel
    EU shoe size 43
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092423 43
    EAN / GTIN 8023796509412
    Manufacturer number 12680-001-43

    Description

    Version:

    ELECTRIC breathable safety shoes for electricians.
    • Upper material made of breathable fabric.
    • Inner lining made of 100% polyester, water-repellent, abrasion-resistant.
    • Perforated thermo-formed and anatomically-compatible insole made of EVA and nitrile, breathable.
    • Intermediate sole: Non-metallic with high electrical resistance.
    • Outer sole PU/TPU with high electrical resistance.
    • 100 % metal-free.
    • Shock absorption.
    • Width 10 (size 39), width 11 (size 40-48).

    Standard:

    EN ISO 20345:2022 SB E PS FO SR. EN ISO 20344:2011. ASTM F2412-18.

    Note:

    ELECTRIC safety shoes can only be used as a secondary protection!

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart