This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Lace-up boot, black NEW TIRRENIAN, S3, EU shoe size: 41

Article no.: 092402 41

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Composite
  • Puncture resistance: Textile

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Composite
Puncture resistance Textile
EU shoe size 41
Type of product Safety boots

Identification numbers & Classifications

Article number 092402 41
Manufacturer number FW140-000 GR. 41

Description

Version:

NEW TIRRENIAN lace-up boots made of sturdy materials.
  • Upper material of water-resistant embossed leather.
  • Inner lining of 100% polyester, breathable, anti−bacterial, abrasion-resistant.
  • Perforated and anatomically-compatible AIR insole made of EVA and fabric for optimum retention.
  • Outer sole: PU/PU.
  • Raised overcap of PU.

Standard:

EN ISO 20345:2011 S3 SRC

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 36 – 48.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart