This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Sandals, black/orange VITHAR ESD, S1P 36

Article no.: 092386 36

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Composite
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 36
Type of product Safety sandals

Identification numbers & Classifications

Article number 092386 36
Manufacturer number 13010-001 GR. 36

Description

Version:

Safety sandals VITHAR with double hook and loop fastening.
  • Upper material of full leather and breathable fabric.
  • Inner lining of 100% polyester, breathable, anti-bacterial, abrasion-resistant.
  • Perforated and anatomically-compatible shock-absorbent insole, made of PU and anti-bacterial material
  • Outer sole: PU/PU.
  • Overcap made of leather.
  • ESD security.

Standard:

EN ISO 20345:2011 S1P SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 36 – 48.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart