Shoe, black/blue ALESSIO Low ESD, S3 42

Article no.: 092251 42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ALESSIO
    Gender Unisex
    Protection class S3
    Material of protective toe-cap Komposit
    Puncture resistance Tekstil
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    EU shoe size 42
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092251 42
    EAN / GTIN 4030839226636
    Manufacturer number 727541-42

    Description

    Version:

    ALESSIO safety shoes from the ELTEN Safety-Grip range.
    • Upper material of sturdy cowhide.
    • Breathable textile lining.
    • Closed, padded tongue.
    • ESD PRO black full-size insole.
    • Rough SAFTEY-GRIP PU/PU sole.
    • PU overcap to protect the uppers.
    • Reflective strips for better visibility.
    • ESD security.

    Standard:

    EN ISO 20345:2011 S3 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart