This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoe, black/blue uvex 2 xenova, S1, EU shoe size: 48

Article no.: 092150 48

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1
  • Material of protective toe-cap: Komposit
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1
Material of protective toe-cap Komposit
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 48
Type of product Safety shoes

Identification numbers & Classifications

Article number 092150 48
Manufacturer number 9554848

Description

Version:

Sporty safety shoes with low weight and good damping characteristics, for good wearing comfort. Fitting 11.
  • Dual density blue polyurethane sole with good non-slip characteristics.
  • Plastic toecap – anatomically shaped, with good lateral stability.
  • Padded shank end.
  • ESD security.
  • Comfort insole with moisture transport system and additional fore-foot and heel shock absorption.

Breathable micro-velour upper material.

Standard:

EN ISO 20345:2011 S1 SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Compare with similar products

This article


Recommendations


Shoe, black/blue uvex 2 xenova, S1, EU shoe size: 48

Shoe, black/blue uvex 2 xenova, S1, EU shoe size: 48

on request
In stock
5 pieces in stock
€103.56
plus VAT at the current rate Prices plus delivery costs
electrostatic characteristic EGB/ESD EGB/ESD
Material of protective toe-cap Komposit Aluminium
Standard Inlay type-tested according to DGUV regulation 191 Inlay type-tested according to DGUV regulation 191
Protection class S1 S1
EU shoe size 48 48
Type of product Safety shoes Safety shoes
Gender Gentlemen’s Unisex

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart