{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S1PL | |
Material of protective toe-cap | Composite | |
Puncture resistance | Textile | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Rotary closure | |
Type of product | Safety shoes |
Article number | 092099 37 | |
EAN / GTIN | 4067263114468 | |
Manufacturer number | 092099 37 |