Reflective cap REFLEKT

Article no.: 091909 REFLEKT
plus VAT at the current rate Prices plus delivery costs
on request
In stock
129 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Fabric composition: 97% acrylic; 3% polyester
  • Material weight / fabric density: 380
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fabric composition 97% acrylic; 3% polyester
Material weight / fabric density 380 g/m2
Washing 40 °C coloureds
Type of product Cap

Identification numbers & Classifications

Article number 091909 REFLEKT
EAN / GTIN 7330509595862
Manufacturer number 202728029291ONESIZE

Description

Version:

Knitted winter cap comfortable to wear, ensures optimum protection and keeps the wearer warm for an extended period. The integral reflective yarn ensures additional visibility in all directions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart