Knee pads - standard 1 pair, medium blue, Type: KNEE

Article no.: 091848 KNEE
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
5 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Standard: EN 14404

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour medium blue
Width 15 cm
Height 2 cm
Standard EN 14404
Type of product Knee pads

Identification & Classification

Article number 091848 KNEE
EAN / GTIN 4043849663032
Manufacturer number 8108 9119-45-ST
Manufacturer Paul H. Kübler Bekleidungswerk GmbH & Co. KG, Jakob-Schüle-Straße 11-25, 73655 PLÜDERHAUSEN, Germany, www.kuebler.eu

Description

Version:

Profiled foam knee pads for insertion into knee pockets, 150 × 250 × 20 mm (W x H × D).
Size: one size.

Standard:

EN 14404

Suitable for:

All Kübler work trousers with knee padding pockets. Except for multi-standard clothing.

Supplied with:

Supplied in pairs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart