Hybrid Sweater Service Plus, black / red, Unisex size: XL

Article no.: 091772 XL
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 260
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Service Plus
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 260 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour black / red
Unisex size XL
Type of product Sweatshirt jacket

Identification numbers & Classifications

Article number 091772 XL
EAN / GTIN 7330509713419
Manufacturer number 346325269956XL

Description

Version:

Modern and functional hybrid sweatshirt-jacket with stepped front and a secure hood. The surface material can readily be decorated with the company logo.
  • Side pockets with zip fasteners.
  • Plastic zip fastener and internal wind-stop strip.
  • Ribbed waist and sleeves with cuffs.

Note:

Available in other colours on request. Please see the table of sizes for details on the size.
Jacket available as ladies’ fit in black/red under No. 091775. Ex stock in sizes S–XL.

Downloads & documents

Compare with similar products

This article


Recommendations


Hybrid Sweater Service Plus, black / red, Unisex size: XL

Hybrid Sweater Service Plus, black / red, Unisex size: XL

on request
In stock
3 pieces in stock
€107.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
363 pieces in stock
€53.48
plus VAT at the current rate Prices plus delivery costs
on request
In stock
729 pieces in stock
€56.24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
230 pieces in stock
€74.52
plus VAT at the current rate Prices plus delivery costs
Colour black / red cornflower blue dark grey / black / red dark blue
Material weight / fabric density 260 g/m2 320 g/m2 320 g/m2 300 g/m2
Unisex size XL XL XL XL
Fabric composition 100% polyester 100% polyester 100% polyester 100% polyester
Washing 40 °C coloureds 30 °C coloureds 40 °C coloureds 30 °C delicates wash cycle
Type of product Sweatshirt jacket Soft shell jacket Soft shell jacket Loft jacket

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart