High visibility soft shell jacket M

Article no.: 091756 M
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
6 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 255
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds
  • Standard: EN ISO 20471

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Blakläder high-visibility clothing
    Gender Unisex
    Fabric composition 100% polyester
    Material weight / fabric density 255 g/m2
    Clothing standard Oeko-Tex Standard 100
    Washing 40 °C coloureds
    Colour yellow/navy blue
    Unisex size M
    Standard EN ISO 20471
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 091756 M
    EAN / GTIN 7330509514122
    Manufacturer number 487725163389M

    Description

    Version:

    Smooth and lightweight softshell jacket with an ergonomic cut for excellent freedom of movement. The jacket has a water-repellent surface and a soft fleece inner lining. With offset elements at dirt-repellent places. Wind-tight and breathable.
    • High collar.
    • Sturdy one-way zip fastener of plastic.
    • Side pockets.
    • Extended back.
    • Waist and sleeve cuffs with elasticated band.

    Standard:

    Certified to EN ISO 20471, class 2.

    Note:

    Blakläder high visibility, category C for combined certification.

    Downloads & documents

    From the same series "Blakläder high-visibility clothing" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart