ESD T-shirt CONDUCTEX® Cotton Knit XS

Article no.: 091641 XS
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Size Unit price incl. VAT
  • Fabric composition: 95% cotton; 5% carbon
  • Material weight / fabric density: 160
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series CONDUCTEX®
    Gender Unisex
    Fabric composition 95% cotton; 5% carbon
    Material weight / fabric density 160 g/m2
    electrostatic characteristic EGB/ESD
    Colour navy
    Unisex size XS
    Type of product T-Shirt

    Identification numbers & Classifications

    Article number 091641 XS
    EAN / GTIN 4050274470012
    Manufacturer number 08010 86002 000 45-XS

    Description

    Version:

    Application: Electronics production. To protect products against electrostatic discharges.
    Surface resistance: 106 to 107 Ω.
    ESD T-shirt of comfortable CONDUCTEX® cotton knit material. Reliable conductivity and high-quality workmanship. Very good fit.
    • Comfortable neck size.
    • ESD sticker emblem on the upper left sleeve.

    Standard:

    EN 61340-5-1.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart