Loft jacket ACCELERATE, dark navy, Unisex size: S

Article no.: 091575 S
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Order size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 260
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ACCELERATE
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 260 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour dark navy
Unisex size S
Type of product Loft jacket

Identification numbers & Classifications

Article number 091575 S
EAN / GTIN 5711074647033
Manufacturer number 18015-318-010 S

Description

Version:

The water-repellent Loft jacket warms the body thanks to the CLIMASCOT® insulation. Because the product is lightweight, soft, and a good insulator, it is ideally suited to use as the centre layer in articles of clothing. An ergonomically pleasant form is achieved by the elastic stretch material. The reflective effects ensure better visibility.
  • Front zip fastener with weather protection flap.
  • Breast pocket with zip fastener.
  • Front pockets with zip fastener.
  • Adjustable elastic pull cord at the seam.
  • Elasticated cuffs to the arms.
  • Removable ID card holder.

Downloads & documents

Compare with similar products

This article


Recommendations


Loft jacket ACCELERATE, dark navy, Unisex size: S

Loft jacket ACCELERATE, dark navy, Unisex size: S

on request
Available in 2-3 weeks
0 pieces in stock
€80.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
249 pieces in stock
€42.55
plus VAT at the current rate Prices plus delivery costs
on request
In stock
267 pieces in stock
€53.48
plus VAT at the current rate Prices plus delivery costs
on request
In stock
58 pieces in stock
€60.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
322 pieces in stock
€56.24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
337 pieces in stock
€89.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
€89.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
120 pieces in stock
€74.52
plus VAT at the current rate Prices plus delivery costs
Colour dark navy black cornflower blue dark grey / black / red dark grey / black / red dark blue dark blue dark blue
Material weight / fabric density 260 g/m2 320 g/m2 320 g/m2 320 g/m2 320 g/m2 230 g/m2 230 g/m2 300 g/m2
Unisex size S S S S S S S S
Fabric composition 100% polyester 100% polyester 100% polyester 100% polyester 100% polyester 100% polyester 100% polyester 100% polyester
Washing 40 °C coloureds 30 °C coloureds 30 °C coloureds 40 °C coloureds 40 °C coloureds 30 °C delicates wash cycle 30 °C delicates wash cycle 30 °C delicates wash cycle
Type of product Loft jacket Soft shell jacket Soft shell jacket Soft shell jacket Soft shell jacket Soft shell jacket Soft shell jacket Loft jacket

From the same series "ACCELERATE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart