Heated quilted jacket M

Article no.: 091236 M
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
6 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Unisex
    Fabric composition 100% polyester
    Manufacturer's designation M12 HPJBL2-0
    Colour black
    Material Polyester
    Material inner lining Polyester
    Unisex size M
    Number of rechargeable batteries contained 0
    Type of rechargeable battery Lithium-ion
    Battery voltage 12 V
    Type of product Cold protection jacket

    Identification numbers & Classifications

    Article number 091236 M
    EAN / GTIN 4058546403577

    Description

    Version:

    • M12™ heated jacket with carbon fibre heating elements and heating zones in the chest, back and shoulder areas.
    • Up to 11 hours’ run-time with one M12™ 12V REDLITHIUM™ battery charge (3.0 Ah).
    • Slim design jacket made from lightweight and very resistant Ripstop polyester can also be worn as a mid-layer (100% polyester outer and inner material).
    • Pleasant to wear even in rough, wet or windy weather conditions.
    • Optimally positioned battery pocket allows the M12™ battery to be stored on the front or back for additional comfort.
    • Several heating zones – 5 sewn-in carbon fibre heating elements distribute the heat to the most important parts.
    • Easy OneTouch temperature setting – 3 heat levels: high, medium, low.
    • Suitable for washing machines and driers.
    • Battery controller included.
    • New hood design.
    • 100% system-compatible with the MILWAUKEE® M12™ batteries.

    Supplied with:

    Rechargeable battery and charger not included.
    Available in a set with battery pack, charger and tubular scarf under No. 091238.

    Note:

    Before the jacket is stored, it must be cooled down and the rechargeable battery and battery holder must be removed. The carbon fibre heating elements must not be squashed. The rechargeable battery must not be stored with metal objects (risk of short-circuit). The rechargeable battery and the charger must not be opened up and must always be stored dry.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart