Long sleeve underwear top XLIGHT XL

Article no.: 090631 XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
18 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% Merino
  • Material weight / fabric density: 160
  • Washing: 40 °C delicate wash cycle

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 100% Merino
Material weight / fabric density 160 g/m2
Washing 40 °C delicate wash cycle
Colour dark grey / yellow
Type of product Underwear top

Identification numbers & Classifications

Article number 090631 XL
EAN / GTIN 7330509545553
Manufacturer number 479917349835XL

Description

Version:

Functional underwear made of extra-thin merino wool, ensures excellent moisture transport and optimal temperature regulation. The anti-bacterial and self-cleaning properties of the wool keep clothes fresh for longer.

Suitable for:

Recommended temperature -10°C to +10°C. Suitable for use in any season.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart