Rainproof jacket M

Article no.: 090623 M
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
20 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 120
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 120 g/m2
Washing 40 °C coloureds
Manufacturer's designation Rainproof jacket black M
Colour black
Unisex size M
Type of product Rain jacket

Identification numbers & Classifications

Article number 090623 M
EAN / GTIN 7330509432723
Manufacturer number 486619469900M

Description

Version:

The extremely lightweight rainwear with welded seams is wind-proof and water-repellent. With mesh lining to provide good breathability. Water column: 5000 mm.
Rainproof jacket with removable hood and fleece-lined collar.
  • Concealed plastic zip fastener and wind-stop strip.
  • Two side pockets and one breast pocket with zip fastener.
  • Sleeve cuffs with hook and loop fasteners.

Downloads & documents

Compare with similar products

This article


Recommendations


Rainproof jacket  M

Rainproof jacket M

on request
In stock
20 pieces in stock
€95.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
247 pieces in stock
€36.80
plus VAT at the current rate Prices plus delivery costs
Colour black black
Material weight / fabric density 120 170
Unisex size M M
Fabric composition 100% polyester 100% polyester
Washing 40 °C coloureds 40 °C coloureds
Type of product Rain jacket Rainproof jacket
Gender Unisex

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart