{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 350 g/m2 | |
Washing | 40 °C coloureds | |
Colour | dark navy blue | |
Unisex size | 3XL | |
Type of product | Microfleece jacket |
Article number | 090618 3XL | |
Manufacturer number | 472929558600XXXL |
This article |
Recommendations |
||
---|---|---|---|
Pile jacket, dark navy blue, Unisex size: 3XL |
on request
In stock
33 pieces in stock
81,88 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
91,08 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | dark navy blue | dark blue | dark blue |
Material weight / fabric density | 350 g/m2 | 340 g/m2 | 280 g/m2 |
Unisex size | 3XL | 3XL | 3XL |
Fabric composition | 100% polyester | 55% polyester; 45% cotton | 100% polyester |
Washing | 40 °C coloureds | 40 °C delicates wash cycle | 30 °C delicates wash cycle |
Type of product | Microfleece jacket | Microfleece jacket | Soft shell jacket |
Gender | Unisex | Unisex | Unisex |