Zip sweatshirt Classic, dark blue, Unisex size: L

Article no.: 090380 L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

CLIQUE Our useful size chart will show you which sizes you have to pay attention to for brand CLIQUE

Men's size
Order size Order size DE Size FR/ES Size IT Collar size cm Chest measurement cm Waist measurement cm Hip measurement cm Height cm
XS 40-42 34-36 42-44 37,5 87 75 89 172
S 44-46 38-40 46-48 39 93 81 95 176
M 48-50 42-44 50-52 40,5 99 87 101 180
L 52-54 46-48 54-56 42 105 93 107 184
XL 56-58 50-52 58-60 44 111 99 113 188
2XL 60-62 54-56 62-64 46 119 107 121 192
3XL 64-66 58-60 66-68 48 127 115 129 196

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
27 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 80% cotton; 20% polyester
  • Material weight / fabric density: 300
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 80% cotton; 20% polyester
Material weight / fabric density 300 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 60 °C coloureds
Colour dark blue
Type of product Sweatshirt

Identification numbers & Classifications

Article number 090380 L
EAN / GTIN 7332413588473
Manufacturer number 021043-580-L

Description

Version:

Zip sweatshirt with a short zip and ribbed material on the sleeves and waistband. Hidden pocket with zip closure and convenient headphone solution.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart