{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 235 g/m2 | |
Washing | 40 °C coloureds | |
Colour | rust red / black | |
Type of product | Sweatshirt jacket |
Article number | 090329 S | |
EAN / GTIN | 7330509868898 | |
Manufacturer number | 354025335999S |