Professional flat brush for solvent-based media 50 mm

Article no.: 087010 50
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    10,28 € / Piece
  • from 12 Piece
    8,57 € / Piece
Do you want to order more than one article? To quick entry
on request
Not available
0 pieces in stock

Product details

Technical Data

Size in inches 2 in
Width of brush 50 mm
Bristle material pure black Chinese bristle
Material of the handle unvarnished wooden handle
Tops 90 %
Binding of the brush Metal ferrule
Application area for working for the finest paint finishes
Type of product Flat brush

Identification numbers & Classifications

Article number 087010 50
EAN / GTIN 4013307701767
Manufacturer number 251050-329

Description

Version:

Pure black Chinese bristle, 90% tops, unpainted wooden handle.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart