Attachment eye Quick Lift DSR M8X1,25

Article no.: 086454 M8X1,25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Thread ⌀ Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lifting capacity WLL SF 5:1 0.25 t
Thread ⌀ M8×1.25
Thread length L 17.5 mm
Internal hexagon size across flats S 18 mm
Height of screw head A 31 mm
Height of centre divider B 30 mm
Screw head ⌀ C 30 mm
Distance from centre divider to eye D 38 mm
Eye width E 27 mm
Eye thickness F 14 mm
Attachment eye width G 53 mm
Weight 0.3 kg
Type of product Attachment eye

Identification numbers & Classifications

Article number 086454 M8X1,25
EAN / GTIN 2050002053823
Manufacturer number QL.DSR M 8

Description

Version:

Compact, high-strength steel Quick Lift DSR attachment eye for screwing in. Rotates 360°, pivots 180°. Time saving of up to 80% compared with screwing in a traditional attachment eye (DSR vs. Quick Lift DSR). Can be rotated under load. Easy to use as the system is purely mechanical. Maintenance-free, safe and reliable. The Quick Lift DSR can be fastened in the internal thread in seconds by pressing in the screw head. This is a purely mechanical process based on actuating a spring.

Note:

SF 5:1 = Safety Factor 5.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart