CORSO™ girder clamp 1 t

Article no.: 086026 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Load capacity (t) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation LT-1B
Safe working load 1 t
Opening width 75 mm - 230 mm
Weight 4.8 kg
Type of product Girder clamp

Identification numbers & Classifications

Article number 086026 1
EAN / GTIN 3600231832097
Manufacturer number 183209

Description

Version:

Girder clamp for attaching to T-girders or H-profile girders. Approved for the transport of personnel. Girder clamps act as the attachment point for hoists, diverter rollers or work platforms.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart