{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Housing material | All-steel | |
Lifting force at nominal load | 24 daN | |
Standard lifting height | 3 m | |
Number of chains | 1 | |
Safe working load | 1,000 kg | |
Safe working load in t | 1 t | |
Weight | 11.5 kg | |
Type of product | Bottle jack |
Article number | 086020 1 | |
EAN / GTIN | 4025092078726 | |
Manufacturer number | VSIII F-Zug 1/1t, |