Strong magnet with keeper plate 41 mm

Article no.: 085934 41
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Overall height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 370 N
Overall height 41 mm
Single-pole width 57 mm
Single-pole depth 15 mm
Material of the magnet core AlNiCo
maximum temperature resistance 550 °C
Type of product Strong magnet

Identification numbers & Classifications

Article number 085934 41
EAN / GTIN 4045197372628
Manufacturer number 085934 41

Description

Version:

  • Strong, bridge-shaped magnet.
  • With hole for fixing the magnet. (sizes 35 and 41 with 2 holes).
  • Magnetic material temperature-resistant up to maximum 550 °C.

Application:

For holding, lifting or sorting small iron parts or for installation in electrical relays, measuring instruments etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart