Deep pot magnet with toleranced dimensions, Neodymium, ⌀: 10mm

Article no.: 085929 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
678 pieces in stock

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 45 N
10 mm
Height 20 mm
maximum shortening dimension rear 8 mm
Material of the magnet core Neodymium
Material of the surface Nickel
maximum temperature resistance 80 °C
Type of product Cylindrical clamping magnet

Identification numbers & Classifications

Article number 085929 10
EAN / GTIN 2050001737595
Manufacturer number E752

Description

Version:

  • Shielded cylindrical magnets with 3 to 6 times the clamping force of hard ferrite magnets.
  • Fit tolerance on the external ⌀ h6.
  • Temperature-resistant up to maximum 80 °C.
  • Magnetic core made of neodymium.

Application:

For clamping, assembling, incorporation by pressing in, gluing or encapsulating.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart