{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping force | 220 N | |
⌀ | 32 mm | |
Height | 7 mm | |
Height with thread | 15.5 mm | |
Material of the magnet core | SmCo5 | |
Material of the surface | galvanised | |
Thread | M5 | |
Threaded socket | yes | |
maximum temperature resistance | 200 °C | |
Weight | 48 g | |
Type of product | Flat gripper magnet |
Article number | 085922 32 | |
EAN / GTIN | 2050000965258 | |
Manufacturer number | E777 |