Precision cylinder padlock with lock barrel, individual keys, Body ⌀: 45mm

Article no.: 085814 45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock

Select article variation and quantity

Body ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body ⌀ 45 mm
Hoop ⌀ 6 mm
Material of the housing Nickel-plated brass
Material of the band Steel
Type of locking Cylinder lock
Locking individual keys
compatible with integrated locking systems yes
suitable for lock barrels yes
Hoop hardened yes
Shackle, double lever mechanism yes
Lock number range HO 001 - 200
Supplied without lock barrel no
Number of locks 1
Number of keys 2
Type of product Padlock

Identification numbers & Classifications

Article number 085814 45
EAN / GTIN 2050000971952
Manufacturer number 503910 637790 0001

Description

Version:

Precision padlock, brass body nickel-plated, shackle made of hardened steel, chrome-plated, and double locked. With integrated lock barrel No. 950050 (not for No. 085816) for individual configuration / integration into your existing DOM locking system. Can be individually fitted using lock barrel No. 950050 to suit your requirements.

Note:

For individually configurable lock barrels see No. 950050 and No. 950072.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart