{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Marker Paint | |
Labelling of hazardous substances | GHS02: Flame; GHS07 caution | |
Suitability for materials | Concrete; wood; Plastic; Metal | |
Marking colour | violet | |
fluorescent | yes | |
quick-drying | yes | |
Drying time | 5 min | |
Contents | 500 ml | |
Type of product | Marking paint |
Article number | 085191 V | |
EAN / GTIN | 5412386060465 | |
Manufacturer number | 10167-AA |