Multi-purpose tube marker B

Article no.: 085180 B
(10.26 € / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    5,13 € / Piece
    (10.26 € / 100 Millilitre)
  • from 10 Piece
    4,28 € / Piece
    (8.56 € / 100 Millilitre)
Do you want to order more than one article? To quick entry
on request
In stock
117 pieces in stock

Select article variation and quantity

Writing colour Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Writing colour blue
    maximum line thickness 3 mm
    temperature-resistant up to 200 °C
    UV-resistant yes
    waterproof yes
    Contents 50 ml
    Labelling of hazardous substances GHS02: Flame; GHS07 caution
    Type of product Paint marker

    Identification numbers & Classifications

    Article number 085180 B
    EAN / GTIN 048615966571
    Manufacturer number 96657

    Description

    Version:

    Tube marker with 3mm steel ball tip. Thick ink. Temperature-resistant up to 200 °C.

    Application:

    For marking on all surfaces (wet, scaly, rough, rusty, oily, hot. . . ). Resistant to UV and water.
    When marking, press downwards on the workpiece (so the steel ball opens) and maintain light pressure on the tube (for an even flow of ink).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart