High-performance cutting oil chlorine-free Alpha 93, Contents: 0,3l

Article no.: 084210 0,3
(54.83 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
226 pieces in stock

Select article variation and quantity

Contents (l) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Spray head Standard
Contents 0.3 l
Colour pale yellow
Boiling point -44 °C
Spontaneous ignition temperature 365 °C
Storage temperature 15 °C - 35 °C
Labelling of hazardous substances GHS02: Flame
Type of product Cutting oil / grinding oil

Identification numbers & Classifications

Article number 084210 0,3
EAN / GTIN 2050000966040
Manufacturer number 3108421300

Description

Version:

Cutting oil for the most demanding applications. Recommended for mixing with normal mineral-based cutting oil (but not with water-soluble oils).
Application by brush, spray can, spray bottle or lubrication system.

Advantage:

Improves tool−life, cutting performance and surface quality. Chlorine-free - releases no hazardous vapours, non-polluting.

Application:

Multi-purpose for all machining operations (turning, milling, drilling, tapping, reaming, broaching and sawing) and also for forming. Indispensable when cutting difficult materials such as stainless and heat-resistant steels, nickel alloys, titanium, and similar alloys. Ideal for non-ferrous metals.
Ideal when minimum lubrication is required, due to being free of mineral oil.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart