{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SJ355D | |
Type of adhesive tape | Hook and loop tape | |
Adhesive | Acrylate | |
Number of times to be reground | 1,000 | |
Application range | Indoor and outdoor areas | |
Storage temperature | 20 °C | |
Storage humidity | 50 °C | |
“Best before” date | 12 mo | |
Colour | black | |
Length | 5 m | |
Width | 25 mm | |
Thickness | 5.7 mm | |
Type of product | Adhesive tape |
Article number | 083696 SJ355D | |
Manufacturer number | 7000070524 |