{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | HT silicone | |
Chemical basis | Silicone | |
Kinematic viscosity | 20.5 mm2/s | |
Density | 1.03 g/cm³ | |
Shape | paste | |
Operating temperature range | -50 °C - 250 °C | |
Processing temperature | 5 °C - 35 °C | |
Flashpoint | 100 °C | |
Touch dry after | 10 min | |
Functional strength to | 1,440 min | |
Characteristics | weatherproof; oil-resistant; resistant to grease; permanently elastic | |
Suitable for material | Aluminium; Stainless steel (INOX); Glass; Stainless steel | |
Hardness according to Shore A | 20 | |
Stretch capability | 450 % | |
Disassembly | with normal tool | |
Colour | black | |
Capacity | 80 ml | |
Storage temperature | 5 °C - 25 °C | |
Working life after date of manufacture | 12 mo | |
Type of product | Sealing compound |
Article number | 083493 BLACK | |
EAN / GTIN | 4260205360293 | |
Manufacturer number | WK 148-080T |