{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 82-33 | |
Chemical basis | anaerobic methacrylate | |
Dynamic viscosity | 120 mPas - 180 mPas | |
Density | 1.1 g/cm³ | |
Shape | liquid | |
Flashpoint | 100 °C | |
Operating temperature range | -55 °C - 150 °C | |
Touch dry after | 5 min - 10 min | |
Functional strength to | 1 h - 3 h | |
Characteristics | thixotropic; vibration-resistant; resistant to thermal shocks | |
Suitable for material | Metal | |
Suitable for application area | Joint connection; Bearing attachment; oily surfaces | |
for thread types | All | |
for thread size M to | M12 | |
Maximum gap size | 0.1 mm | |
Strength class | high-strength | |
minimum break-away torque | 20 Nm | |
Colour | green | |
Capacity | 50 ml | |
Storage temperature | 25 °C | |
Working life after date of manufacture | 12 mo | |
Labelling of hazardous substances | GHS05: Corrosive; GHS07 caution | |
Type of product | Jointing product |
Article number | 083345 82-33 | |
EAN / GTIN | 8029822064054 | |
Manufacturer number | 82-33-050 | |
Manufacturer | WEKEM GmbH, Emilie-Winkelmann-Straße 2, 59192 BERGKAMEN-RÜNTHE, Germany, www.wekem.de |