Thread sealant 18-10

Article no.: 083322 18-10
(57.50 € / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT
  • Labelling of hazardous substances: GHS07: Exclamation mark

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 18‑-10
Chemical basis anaerobic methacrylate
Dynamic viscosity 17,000 mPas - 50,000 mPas
Density 1 g/cm³
Shape liquid
Flashpoint 100 °C
Operating temperature range -55 °C - 150 °C
Touch dry after 20 min - 40 min
Functional strength to 1 h - 3 h
Characteristics fluorescent under UV light
Suitable for material Metal
Suitable for application area Pipe sealant; Liquid gasketing
for thread types All
for thread size M to M50
for imperial thread size 2 in
Maximum gap size 0.3 mm
Strength class low strength
minimum break-away torque 6 Nm - 11 Nm
Disassembly with normal tool
Colour white
Capacity 50 ml
Storage temperature 10 °C - 25 °C
Working life after date of manufacture 12 mo
Labelling of hazardous substances GHS07: Exclamation mark
Type of product Sealant

Identification numbers & Classifications

Article number 083322 18-10
EAN / GTIN 2050002005235
Manufacturer number 18-10-050

Description

Version:

These sealants replace hemp, sealing tapes, and pastes, they are resistant to gases, liquids, air, water, oils, hydrocarbons and many chemical products. Complete surface contact ensures a 100% seal. Unscrewing, or correction of position during assembly can be performed using conventional tools at any time before the sealant hardens. No sealant residues to block filters and valves.

Application:

Low-strength resilient pipe and thread sealant with PTFE, up to 2 inch threads.

Note:

Before applying sealant, clean the threads with general-purpose cleaner No. 083391 and No. 083392.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart