Threadlocker, 250 ml, Manufacturer's designation: 70-14

Article no.: 083314 70-14
(575.00 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT
  • Labelling of hazardous substances: GHS07: Exclamation mark

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 70‑-14
Chemical basis Methacrylate
Dynamic viscosity 10 mPas - 20 mPas
Density 1.1 g/cm³
Shape liquid
Flashpoint 100 °C
Operating temperature range -55 °C - 150 °C
Touch dry after 10 min - 20 min
Functional strength to 2 h - 3 h
Characteristics thixotropic; sealing; vibration-resistant; high capillary action; prevents seizing up
Suitable for material Metal
Suitable for application area Thread locking; pre-assembled screw fastenings
for thread size M to M5
Maximum gap size 0.07 mm
Strength class high-strength
minimum break-away torque 10 Nm - 25 Nm
Disassembly heavy-duty
Colour green
Capacity 50 ml
Storage temperature 20 °C
Working life after date of manufacture 12 mo
Labelling of hazardous substances GHS07: Exclamation mark
Type of product Thread lock

Identification numbers & Classifications

Article number 083314 70-14
EAN / GTIN 8029822057087
Manufacturer number 70-14-250

Description

Version:

The use of thread-lockers prevents the screw fastenings from accidentally releasing and coming undone. The single-component anaerobic adhesives are suitable for all thread types and forms. Screw fastenings are sealed. Seizing is reliably prevented.

Application:

Low strength − can be undone with normal tools.
Medium strength − can still be undone with normal tools.
High strength − Can be undone only with special tools or by heating (>150 °C).
High-strength, for small screws up to M5 or for locking screw fastenings after they are made.

Note:

Before applying locking fluid, clean the threads with general-purpose cleaner No. 083391 and No. 083392. Quick and easy handling for 50 ml bottles with No. 083344 size 50.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart