{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 200M | |
Chemical basis | Dimethacrylate | |
Dynamic viscosity | 700 mPas - 1,000 mPas | |
Density | 1.07 g/cm³ | |
Shape | liquid | |
Operating temperature range | -60 °C - 150 °C | |
Functional strength to | 2 h | |
Suitable for material | Metal | |
for thread size M to | M20 | |
Maximum gap size | 0.1 mm | |
Strength class | high-strength | |
minimum break-away torque | 28 Nm | |
Disassembly | with normal tool | |
Colour | green | |
Capacity | 50 ml | |
Storage temperature | 8 °C - 28 °C | |
Working life after date of manufacture | 24 mo | |
Labelling of hazardous substances | GHS05: Corrosive; GHS07 caution | |
Type of product | Thread lock |
Article number | 083307 200M | |
EAN / GTIN | 4058093008980 | |
Manufacturer number | 791458 |