{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 268 | |
Chemical basis | Dimethacrylate ester | |
Density | 1.1 g/cm³ | |
Shape | paste | |
Operating temperature range | -55 °C - 150 °C | |
Touch dry after | 5 min | |
Functional strength to | 24 h | |
Characteristics | fluorescent under UV light; sealing; non-drip; Single-component adhesive; prevents seizing up | |
Suitable for material | Metal | |
Suitable for application area | Thread locking; all screw fastenings | |
for thread size M to | M50 | |
Strength class | high-strength | |
minimum break-away torque | 17 Nm | |
Disassembly | heavy-duty | |
Colour | red | |
Capacity | 19 ml | |
Storage temperature | 8 °C - 21 °C | |
Working life after date of manufacture | 48 mo | |
Labelling of hazardous substances | GHS07: Exclamation mark | |
Type of product | Thread lock |
Article number | 083300 268_EPIG | |
EAN / GTIN | 5010266007120 | |
Manufacturer number | 1709318 |