{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Labelling of hazardous substances | GHS02: Flame; GHS07: Exclamation mark | |
Suitability for materials | Concrete; wood; Plastic; Metall | |
maximum surface temperature | 80 °C | |
Marking colour | melon yellow | |
quick-drying | yes | |
Drying time | 10 min | |
UV-resistant | yes | |
waterproof | yes | |
Contents | 400 ml | |
Type of product | Marking paint |
Article number | 083107 400 | |
EAN / GTIN | 5412386070105 |