Acrylic coloured paint light ivory, Contents: 400ml

Article no.: 083103 400
(29.63 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 Piece
  • Order steps: 6 Piece
on request
In stock
33 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07: Exclamation mark

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Labelling of hazardous substances GHS02: Flame; GHS07: Exclamation mark
Suitability for materials Concrete; wood; Plastic; Metall
maximum surface temperature 80 °C
Marking colour light ivory
quick-drying yes
Drying time 10 min
UV-resistant yes
waterproof yes
Contents 400 ml
Type of product Marking paint

Identification numbers & Classifications

Article number 083103 400
EAN / GTIN 5412386201196

Description

Version:

Quick-drying acrylic-resin-based coloured paint with high coverage and filling characteristics. With its unique combination of flexibility and impact resistance, the product is highly resistant to external influences and offers long-term protection for every type of surface. The top coats are scratch-resistant and impact-resistant and have high UV and weather resistance. For use both indoors and outdoors.

Note:

The surface must be clean, dry and free of rust, dust and grease. Shake the can well before use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart