Corrosion protection wax WS 440 500 ml

Article no.: 083096 500
(42.56 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
In stock
157 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution; GHS09 harmful to the environment

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spray head Smart Straw
Contents 400 ml
Colour cream colours
Flashpoint -80 °C
Solubility in water insoluble
Labelling of hazardous substances GHS02: Flame; GHS07 caution; GHS09 harmful to the environment
Version Spray can
Type of product Corrosion protection

Identification numbers & Classifications

Article number 083096 500
EAN / GTIN 4260205361139
Manufacturer number WS 440 400

Description

Version:

Corrosion protection wax based on paraffinic mineral oils with corrosion protection additives. Offers special corrosion protection for transport (especially sea transport) and also long-term protection for tools, profiles, precision parts and machines. For use within the temperature range: - 30 °C to 160 °C.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart