Stainless steel spray Inox 200, Contents: 500ml

Article no.: 083077 500
(61.54 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    30,77 € / Piece
    (61.54 € / 1 Litre)
  • from 12 Piece
    25,65 € / Piece
    (51.30 € / 1 Litre)
on request
In stock
675 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Spray head Standard
Contents 500 ml
Colour grey
Flashpoint -40 °C
Spontaneous ignition temperature 268 °C
Solubility in water insoluble
Labelling of hazardous substances GHS02: Flame; GHS07 caution
Type of product Stainless steel spray

Identification numbers & Classifications

Article number 083077 500
EAN / GTIN 5412386058424
Manufacturer number 32337-AA

Description

Version:

High-quality protective lacquer with stainless steel pigments, quick-drying, temperature-resistant up to 300°C. Ideal for covering discolouration after welding.

Note:

Not available in all countries. Express delivery not possible.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart