Zinc spray Zinc 500 ml

Article no.: 083074 500
(34.50 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
176 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution; GHS09 harmful to the environment

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version Spray can
    Spray head Standard
    Contents 500 ml
    Colour dark grey
    Flashpoint < 0 °C
    Spontaneous ignition temperature > 200 °C
    Solubility in water insoluble
    Labelling of hazardous substances GHS02: Flame; GHS07 caution; GHS09 harmful to the environment
    Type of product Zinc spray

    Identification numbers & Classifications

    Article number 083074 500
    EAN / GTIN 5412386004971
    Manufacturer number 30563-AC

    Description

    Version:

    Galvanic rust prevention of 98 % pure zinc in tough binding agent. Forms a permanent galvanically active rust prevention layer, matt grey in colour. Quick-drying, strongly bonding, temperature-resistant, can be welded and painted over.

    Note:

    Not available in all countries. Express delivery not possible.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart