This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

PTFE dry lubricant Dry Lube ml

Article no.: 083056
  • Labelling of hazardous substances: GHS02: Flame; GHS07: Exclamation mark; GHS09: Environment

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Spray head Standard
Contents 0.5 l
Colour Off-white
Flashpoint < 0 °C
Spontaneous ignition temperature > 200 °C
Solubility in water insoluble
Labelling of hazardous substances GHS02: Flame; GHS07: Exclamation mark; GHS09: Environment
Type of product Lubricant

Identification numbers & Classifications

Article number 083056
Manufacturer number 30520-AB

Description

Version:

Non-greasy smooth and dry lubricant with excellent anti-adhesion properties due to the formation of a PTFE coating. Free of oil and silicone.

Note:

Not available in all countries. Express delivery not possible.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart