Screen cleaner Flatscreen cleaner, 500 ml, Contents: 500ml

Article no.: 083026 500
(45.68 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €22.84 / Piece
    (45.68 € / 1 Litre)
  • from 12 Piece
    €19.03 / Piece
    (38.06 € / 1 Litre)
on request
In stock
398 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Spray head Standard
Contents 500 ml
Colour transparent
Spontaneous ignition temperature >200 °C
Solubility in water soluble
Oxidisation characteristics no
Storage temperature <50 °C
Type of product Screen cleaner

Identification numbers & Classifications

Article number 083026 500
EAN / GTIN 5412386057816
Manufacturer number 32221-AA

Description

Version:

Solvent-free, antistatic special cleaner for TFT / LCD display screens and for quick and gentle cleaning of casings, fittings, glass, and smooth metal surfaces. The foam does not trickle down on vertical surfaces. Approval NSF® K2 for foodstuffs.

Note:

Can content 500 ml (+ 25 %).
Not available in all countries. Express delivery not possible. Products with low propellant gas proportion and therefore very high effective agent proportion of approx. 95%. This achieves the maximum effectiveness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart