Set of NiMH rechargeable batteries pre-charged LR20

Article no.: 081575 LR20
Set price 2 Piece (19.09 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
23 pieces in stock

Select article variation and quantity

International size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of rechargeable batteries contained 2
    chemical composition Nickel metal hydride
    Type of rechargeable battery Mono, D
    International size LR20
    Nominal voltage 1.2 V
    Battery capacity 8,500 mAh
    rechargeable yes
    Weight each 147 g
    Type of product Cordless

    Identification numbers & Classifications

    Article number 081575 LR20
    EAN / GTIN 4013674353620
    Manufacturer number 5035362

    Description

    Version:

    Rechargeable cells with very high capacity for long discharge times in non-polluting NiMH technology; rechargeable up to 1000 times.
    New maxE battery technology. Supplied pre-charged, can be used for 1 year without recharging, very low self-discharge-rate, ideal for low-power devices. Maximum charging current 1400 mA.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart