LED multi-functional headlamp with rechargeable battery FLEX-WEAR

Article no.: 081443 FLEX-WEAR
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 20

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation FLEX WEAR KIT
    IP Index of Protection IP 20
    Illumination 75 lm - 150 lm
    Illumination time 2 h - 4 h
    Power supply Mains operated
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Weight 42 g
    Type of product Headlamp

    Identification numbers & Classifications

    Article number 081443 FLEX-WEAR
    EAN / GTIN 5708997358115
    Manufacturer number 03.5811

    Description

    Version:

    Small and handy multi-functional lamp for high working comfort. The lamp has a main light with a wide beam of light and a focused spot LED on the side. Variable application options.
    • As a classic headband lamp, with the lamp head rotatable through 360°
    • As an orientation light when attached to the side of the headband and using the spotlight
    • As a work lamp with magnet and handy clip

    Function:

    IP20: Protected against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and offers no protection against water.

    Supplied with:

    Supplied with USB charging cable, headband and bracket for attachment to hats and caps

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart