{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 54 | |
ATEX zone | None | |
Manufacturer's designation | W5R Work | |
Illumination | 220 lm - 600 lm | |
Illumination time | 3 h - 6 h | |
Power supply | Mains operated | |
Bulb | LED module | |
CRI value | 80 | |
Colour temperature | 6,000 K - 7,500 K | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2.5 Ah | |
Battery voltage | 3.7 V | |
Overall length | 153 mm | |
Overall width | 38 mm | |
Weight | 153 g | |
Type of product | Work lamp |
Article number | 081228 W5R-WORK | |
EAN / GTIN | 4058205030502 | |
Manufacturer number | 502735 |
This article |
Recommendations |
|
---|---|---|
Work lampW5R-WORK
on request
In stock
11 pieces in stock
€63.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
520 pieces in stock
€89.24
plus VAT at the current rate
Prices plus delivery costs
|
|
ATEX zone | None | no |
Power supply | Mains operated | Rechargeable battery-powered |
IP Index of Protection | IP 54 | IP 54 |
Bulb | LED module | LED module |
Illumination | 220 lm - 600 lm | 60 lm - 1,000 lm |
Number of rechargeable batteries contained | 1 | 1 |
Type of product | Work lamp | Work lamp |