CableFix cable suspension system XL

Article no.: 081191 XL
plus VAT at the current rate Prices plus delivery costs
on request
In stock
60 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type XL
Loop length L 300 mm
maximum load capacity 100 kg
Type of product Cable suspension

Identification numbers & Classifications

Article number 081191 XL
EAN / GTIN 4003644002856
Manufacturer number 9071XL

Description

Version:

Carrying handle made from plastic with exceptionally sturdy hook. For hanging up cables, wires, hoses, buckets and more.
Length 210 mm, load capacity maximum 50 kg.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart