Cable reel 15V

Article no.: 081155 15V
(3.16 € / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
406 pieces in stock

Product details

Technical Data

Type 15V
AC supply voltage 250 V
Rated power unrolled 3500 (16 A) W
Cable class H05V V-F
Cable structure 3G1.5
Material cable PVC
Cable length 15 m
Power supply Mains operated
Type of product Cable drum
Plug type, input F

Identification numbers & Classifications

Article number 081155 15V
EAN / GTIN 4003644013616
Manufacturer number KBB15T

Description

Version:

Robust cable reel of unbreakable plastic. Easy to roll up and unroll. With 4-way multiple sockets and thermal shut-off.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart